Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X45-174
Zoro # G710723944
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M5-0.8
- Head Outside Diameter 12 mm
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
- Head Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X45-174
- Zoro # G710723944
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Overall Length | 51 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 31 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 31 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 51 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- BCA Ball Bearing (WC87500)
- SPEEDAIRE Tube Fitting with Compression Nut (TF060402AJ)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- Ampg Spherical Rod Ends