Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X40
Zoro # G010723880
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 26 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 12 mm
- Head Width 6 mm
- Ball Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40
- Zoro # G010723880
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 26 mm |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Overall Length | 46 mm |
Shank Thread Size | M5-0.8 |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 46 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- FESTO Micro Filter MS9-LFM-N1-AUV-DA (MS9-LFM-N1-AUV-DA)
- FAG BEARINGS FAG-6203Z, Deep Groove BBear, Single Row 90Mm, 6203Z (6203Z)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- Ampg Plain Bearings