Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X40-LH
Zoro # G410723947
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M5-0.8
- Standards DFARS, RoHS Compliant
- Shank Thread Direction Left Hand
- Overall Length 46 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40-LH
- Zoro # G410723947
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Overall Length | 46 mm |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Shank Thread Length | 26 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Standards | DFARS, RoHS Compliant |
Shank Thread Direction | Left Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Rack And Pinion Mount Bushing, TD5067W (TD5067W)
- SPEEDAIRE Filter Element Only (P05050A)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- Ampg Plain Bearings