Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X40-316
Zoro # G510723977
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 5 mm
- For Environment Food and Beverage
- Housing Material Stainless Steel
- Overall Length 46 mm
- Application Commercial Kitchen, Food Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40-316
- Zoro # G510723977
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Overall Length | 46 mm |
Shank Thread Length | 26 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
Housing Material | Stainless Steel |
Application | Commercial Kitchen, Food Processing |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- MIDWEST FASTENER 7/16"-20 Fine Thread Female Heim Joint 2PK (36584)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- Ampg Plain Bearings