Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X40-174
Zoro # G510723885
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Shank Thread Size M5-0.8
- Head Width 6 mm
- Ball Diameter 5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40-174
- Zoro # G510723885
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Shank Thread Length | 26 mm |
Overall Length | 46 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 46 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- BETA 1 FILTERS Air/Oil Separator replacement for 4930155111 / MANN FILTER (B1AS0006700)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-06-08-O)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- Ampg Plain Bearings