Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X35-LH
Zoro # G710723883
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Shank Thread Direction Left Hand
- Housing Material Stainless Steel
- Shank Thread Size M5-0.8
- Head Outside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X35-LH
- Zoro # G710723883
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Overall Length | 41 mm |
Shank Thread Length | 21 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Housing Material | Stainless Steel |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 21 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 41 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V54 (2B5V54)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- Ampg Plain Bearings