Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X35-316
Zoro # G410724029
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Housing Material Stainless Steel
- Ball Diameter 5 mm
- Head Outside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X35-316
- Zoro # G410724029
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Overall Length | 41 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 21 mm |
Head Width | 6 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
For Environment | Food and Beverage |
Rod End Type | Spherical Rod End |
Application | Commercial Kitchen, Food Processing |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 21 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- BESTORQ BX52 Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 20B Chain Size, 11 # of Teeth (20BS11H X 28)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- Ampg Plain Bearings