Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X35-174
Zoro # G610724034
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Rod End Type Spherical Rod End
- Shank Thread Size M5-0.8
- Ball Diameter 5 mm
- Shank Thread Length 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X35-174
- Zoro # G610724034
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Ball Diameter | 5 mm |
Shank Thread Length | 21 mm |
Head Outside Diameter | 12 mm |
Overall Length | 41 mm |
Head Width | 6 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 21 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 41 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- MYERS TIRE SUPPLY Rotor Blades, 6PK (MTS47-407116)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- Ampg Plain Bearings