Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X30
Zoro # G810724049
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 mm
- Head Width 6 mm
- Housing Material Stainless Steel
- Head Outside Diameter 12 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30
- Zoro # G810724049
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 36 mm |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 16 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 36 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 5/8" M (6801-06-10-NWO-FG)
- SUPCO Molded Cogged V Belt, AX44 (AX44)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- Ampg Plain Bearings