Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X30-LH
Zoro # G010724092
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DFARS, RoHS Compliant
- Ball Diameter 5 mm
- Housing Material Stainless Steel
- Shank Thread Direction Left Hand
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30-LH
- Zoro # G010724092
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 16 mm |
Head Width | 6 mm |
Overall Length | 36 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 36 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-60)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3L13 LR)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Ampg Plain Bearings