Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X30-316
Zoro # G810723950
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 12 mm
- Shank Thread Size M5-0.8
- Rod End Type Spherical Rod End
- Housing Material Stainless Steel
- Shank Thread Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30-316
- Zoro # G810723950
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 16 mm |
Ball Diameter | 5 mm |
Head Width | 6 mm |
Overall Length | 36 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Environment | Food and Beverage |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- Ampg Plain Bearings