Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X25-LH
Zoro # G810724124
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Left Hand
- Standards DFARS, RoHS Compliant
- Rod End Type Spherical Rod End
- Head Width 6 mm
- Overall Length 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X25-LH
- Zoro # G810724124
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 6 mm |
Overall Length | 31 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 16 mm |
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311 C4 (6311 C/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron (ZX-KZ1)
- NATIONAL Small Bore Metric Seals, 22X40X7-RLS35-S (22X40X7-RLS35-S)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- Ampg Plain Bearings