Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X25-316
Zoro # G010724337
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M5-0.8
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Head Outside Diameter 12 mm
- Overall Length 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X25-316
- Zoro # G010724337
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Overall Length | 31 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 16 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Application | Commercial Kitchen, Food Processing |
For Environment | Food and Beverage |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- DYNABRADE Felt Seal (53609)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHG4)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- Ampg Spherical Rod Ends