Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM24X90-316
Zoro # G010724368
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Environment Food and Beverage
- System of Measurement Metric
- Head Width 25 mm
- Overall Length 112.5 mm
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM24X90-316
- Zoro # G010724368
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 25 mm |
Overall Length | 112.5 mm |
Head Outside Diameter | 45 mm |
Shank Thread Length | 58 mm |
Shank Thread Size | M24-3.0 |
Ball Diameter | 22 mm |
Bore Diameter | 10 mm |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 58 mm, Shank Thread Size M24-3.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 22 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L035 (L035N)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22)
- POWERMATE VX Air Compressor Oil, 1 Gal (018-0063SP)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- Ampg Plain Bearings