Shop All Rod Ends
Ampg
Rod End Bolt, M24-3 Shank Thread
Mfr # ZEBM24X160-174
Zoro # G610881553
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 22 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 128 mm
- Shank Thread Size M24-3.0
- Head Outside Diameter 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 22 mm |
Shank Thread Length | 128 mm |
Shank Thread Size | M24-3.0 |
Head Outside Diameter | 45 mm |
Overall Length | 182.5 mm |
Head Width | 25 mm |
Bore Diameter | 22 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 22 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 128 mm, Shank Thread Size M24-3.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 22 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 182.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.050.0500)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.062.0150)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.050.0800)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (6A)
- Ampg Rod Ends