Shop All Rod Ends
Ampg
Rod End Bolt, M24-3 Shank Thread
Mfr # ZEBM24X100-316
Zoro # G210881267
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Application Commercial Kitchen, Food Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 45 mm |
Head Width | 25 mm |
Bore Diameter | 22 mm |
Shank Thread Size | M24-3.0 |
Ball Diameter | 22 mm |
Overall Length | 122.5 mm |
Shank Thread Length | 68 mm |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Application | Commercial Kitchen, Food Processing |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Environment | Food and Beverage |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 22 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 68 mm, Shank Thread Size M24-3.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 22 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L (57778)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (14J-B7)
- Ampg Rod Ends