Shop All Rod Ends
Ampg
Rod End Bolt, M24-3 Shank Thread
Mfr # ZEBM24X100-174
Zoro # G110881299
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 45 mm
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 45 mm |
Bore Diameter | 22 mm |
Shank Thread Size | M24-3.0 |
Overall Length | 122.5 mm |
Head Width | 25 mm |
Shank Thread Length | 68 mm |
Ball Diameter | 22 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 22 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 68 mm, Shank Thread Size M24-3.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 22 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 122.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U07840.050.0350)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10F37KCS)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- Ampg Rod Ends