Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X80-ALLOY-BX
Zoro # G010881641
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Shank Thread Length 48 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 40 mm
- Bore Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 100 mm |
Shank Thread Length | 48 mm |
Head Outside Diameter | 40 mm |
Bore Diameter | 20 mm |
Head Width | 22 mm |
Ball Diameter | 18 mm |
Shank Thread Size | M20-2.5 |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
System of Measurement | Metric |
Resistance Properties | Rust Resistant |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 20 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 48 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 100 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01210.037.0375)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- Ampg Rod Ends