Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X160-ALLOY-BX
Zoro # G010881412
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 128 mm
- Bore Diameter 20 mm
- Rod End Type Spherical Rod End
- Head Width 22 mm
- Resistance Properties Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 128 mm |
Bore Diameter | 20 mm |
Head Width | 22 mm |
Overall Length | 180 mm |
Shank Thread Size | M20-2.5 |
Head Outside Diameter | 40 mm |
Ball Diameter | 18 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 20 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 128 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 180 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.031.1200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.040.0010)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (2706)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- Ampg Rod Ends