Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X150
Zoro # G110881213
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- System of Measurement Metric
- Shank Thread Length 118 mm
- Head Outside Diameter 40 mm
- Shank Thread Size M20-2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 118 mm |
Head Outside Diameter | 40 mm |
Shank Thread Size | M20-2.5 |
Head Width | 22 mm |
Ball Diameter | 18 mm |
Overall Length | 170 mm |
Bore Diameter | 18 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 118 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 170 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Lock Nut, 1/2", Nylon, 10 PK (PAGMB-N02)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51030.050.0125)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (6A)
- Ampg Rod Ends