Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X150-STL-BX
Zoro # G610880907
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Width 22 mm
- Shank Thread Length 118 mm
- Rod End Type Spherical Rod End
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 22 mm |
Shank Thread Length | 118 mm |
Ball Diameter | 18 mm |
Head Outside Diameter | 40 mm |
Overall Length | 170 mm |
Bore Diameter | 18 mm |
Shank Thread Size | M20-2.5 |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
System of Measurement | Metric |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 118 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 170 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3017)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/8 in W, 1/8 in H (WWG700125012536)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0075)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- Ampg Rod Ends