Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X150-BLACK
Zoro # G010881139
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 118 mm
- Head Width 22 mm
- System of Measurement Metric
- Overall Length 170 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 118 mm |
Head Width | 22 mm |
Overall Length | 170 mm |
Shank Thread Size | M20-2.5 |
Ball Diameter | 18 mm |
Head Outside Diameter | 40 mm |
Bore Diameter | 18 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 118 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 170 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- PRIME-LINE Hex Lag Screw 1/4in X 5in A307 Grade A Hot Dip Galvanized Steel 100PK (9055365)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- Ampg Rod Ends