Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X150-316
Zoro # G310881181
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- System of Measurement Metric
- Shank Thread Gender Male
- Head Outside Diameter 40 mm
- For Environment Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Outside Diameter | 40 mm |
Overall Length | 170 mm |
Ball Diameter | 18 mm |
Head Width | 22 mm |
Bore Diameter | 18 mm |
Shank Thread Length | 118 mm |
Shank Thread Size | M20-2.5 |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
For Environment | Food and Beverage |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Application | Commercial Kitchen, Food Processing |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 118 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 18 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.043.0550)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 7 in L (204PK)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U04210.062.0325)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1-3/8 in Thrd Lg, 3-5/16 in Overall Lg (SWB-04SS)
- Ampg Rod Ends