Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X130-STL-BX
Zoro # G110881084
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Width 22 mm
- Shank Thread Length 98 mm
- System of Measurement Metric
- Bore Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 22 mm |
Shank Thread Length | 98 mm |
Bore Diameter | 18 mm |
Ball Diameter | 18 mm |
Head Outside Diameter | 40 mm |
Shank Thread Size | M20-2.5 |
Overall Length | 150 mm |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 98 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 150 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.025.0300)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 25 PK (HC10100351-025P2)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- Ampg Rod Ends