Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X130-BLACK
Zoro # G010880996
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Shank Thread Length 98 mm
- Head Outside Diameter 40 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 98 mm |
Head Outside Diameter | 40 mm |
Ball Diameter | 18 mm |
Head Width | 22 mm |
Shank Thread Size | M20-2.5 |
Overall Length | 150 mm |
Bore Diameter | 18 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 98 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 150 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51010.031.0400)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0070 In (23165)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.0DSL)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- Ampg Rod Ends