Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X120-174
Zoro # G310881297
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 88 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Width 22 mm
- Ball Diameter 18 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 88 mm |
Head Width | 22 mm |
Ball Diameter | 18 mm |
Shank Thread Size | M20-2.5 |
Overall Length | 140 mm |
Bore Diameter | 18 mm |
Head Outside Diameter | 40 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 88 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 140 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01300.062.0001)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10020-001P1)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03SS)
- Ampg Rod Ends