Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X90-STL-BX
Zoro # G610881652
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 mm
- Head Width 17 mm
- Ball Diameter 16 mm
- Shank Thread Direction Right Hand
- Shank Thread Size M16-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 106 mm |
Head Width | 17 mm |
Ball Diameter | 16 mm |
Shank Thread Size | M16-2.0 |
Head Outside Diameter | 32 mm |
Shank Thread Length | 63 mm |
Bore Diameter | 16 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 63 mm, Shank Thread Size M16-2.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 106 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT Retaining Washer, 1/4, 0.375 ID, PK50 (16FWRT250062)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7426SD1-PWR)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH-UNF)
- Ampg Rod Ends