Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X90-174
Zoro # G110881572
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 63 mm
- Shank Thread Direction Right Hand
- Overall Length 106 mm
- Shank Thread Size M16-2.0
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 63 mm |
Overall Length | 106 mm |
Shank Thread Size | M16-2.0 |
Head Outside Diameter | 32 mm |
Ball Diameter | 16 mm |
Bore Diameter | 16 mm |
Head Width | 17 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 63 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 106 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Passivate Finish, 4000 PK (MS35335-59)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0075)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-11-LH)
- Ampg Rod Ends