Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X80-174
Zoro # G010881511
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Rod End Type Spherical Rod End
- Shank Thread Direction Right Hand
- Bore Diameter 16 mm
- Shank Thread Size M16-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 16 mm |
Shank Thread Size | M16-2.0 |
Shank Thread Length | 53 mm |
Head Width | 17 mm |
Head Outside Diameter | 32 mm |
Overall Length | 96 mm |
Ball Diameter | 16 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 53 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 96 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.100.0600)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- Ampg Rod Ends