Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X150
Zoro # G210881007
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Head Outside Diameter 32 mm
- Shank Thread Size M16-2.0
- Shank Thread Length 118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 32 mm |
Shank Thread Size | M16-2.0 |
Shank Thread Length | 118 mm |
Overall Length | 166 mm |
Head Width | 17 mm |
Ball Diameter | 16 mm |
Bore Diameter | 16 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 118 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 166 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087536)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Overall Lg (7E-MACH)
- Ampg Rod Ends