Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X140-ALLOY-BX
Zoro # G310881273
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 113 mm
- Rod End Type Spherical Rod End
- Resistance Properties Rust Resistant
- Overall Length 156 mm
- Head Outside Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 113 mm |
Overall Length | 156 mm |
Head Outside Diameter | 32 mm |
Head Width | 17 mm |
Shank Thread Size | M16-2.0 |
Bore Diameter | 16 mm |
Ball Diameter | 16 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 113 mm, Shank Thread Size M16-2.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 156 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #10-32, 1.063 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL4)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-B7MACH)
- Ampg Rod Ends