Shop All Rod Ends
Ampg
Rod End Bolt, M16-2 Shank Thread
Mfr # ZEBM16X100-ALLOY-BX
Zoro # G910880928
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 16 mm
- Resistance Properties Rust Resistant
- Head Outside Diameter 32 mm
- Shank Thread Size M16-2.0
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ball Diameter | 16 mm |
Head Outside Diameter | 32 mm |
Shank Thread Size | M16-2.0 |
Overall Length | 116 mm |
Head Width | 17 mm |
Bore Diameter | 16 mm |
Shank Thread Length | 73 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Rust Resistant |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 16 mm, Head Outside Diameter 32 mm, Head Width 17 mm, Shank Thread Length 73 mm, Shank Thread Size M16-2.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 16 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 116 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 63 PK (52595)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- Ampg Rod Ends