Shop All Rod Ends
Ampg
Rod End Bolt, M12-1.75 Shank Thread
Mfr # ZEBM12X90-ALLOY-BX
Zoro # G910881185
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Rust Resistant
- Shank Thread Size M12-1.75
- Head Width 14 mm
- Bore Diameter 12 mm
- Head Outside Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | M12-1.75 |
Head Width | 14 mm |
Bore Diameter | 12 mm |
Head Outside Diameter | 25 mm |
Overall Length | 102.5 mm |
Ball Diameter | 12 mm |
Shank Thread Length | 67 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Rust Resistant |
Shank Thread Direction | Right Hand |
System of Measurement | Metric |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 12 mm, Head Outside Diameter 25 mm, Head Width 14 mm, Shank Thread Length 67 mm, Shank Thread Size M12-1.75, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 12 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 102.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03036)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-63-CE)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- USA INDUSTRIALS M6-1.00 x 25 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-499)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- Ampg Rod Ends