Shop All Rod Ends
Ampg
Rod End Bolt, M12-1.75 Shank Thread
Mfr # ZEBM12X70-BLACK
Zoro # G010881016
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Overall Length 82.5 mm
- Ball Diameter 12 mm
- Shank Thread Length 47 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 82.5 mm |
Ball Diameter | 12 mm |
Shank Thread Length | 47 mm |
Shank Thread Size | M12-1.75 |
Bore Diameter | 12 mm |
Head Width | 14 mm |
Head Outside Diameter | 25 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 12 mm, Head Outside Diameter 25 mm, Head Width 14 mm, Shank Thread Length 47 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 12 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 82.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0526-KIT)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 100 PK (V211 3/8S2-100)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4300)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (6J)
- Ampg Rod Ends