Shop All Rod Ends
Ampg
Rod End Bolt, M12-1.75 Shank Thread
Mfr # ZEBM12X60-STL-BX
Zoro # G110881312
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Outside Diameter 25 mm
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Shank Thread Size M12-1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 25 mm |
Shank Thread Size | M12-1.75 |
Ball Diameter | 12 mm |
Overall Length | 72.5 mm |
Bore Diameter | 12 mm |
Shank Thread Length | 37 mm |
Head Width | 14 mm |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 12 mm, Head Outside Diameter 25 mm, Head Width 14 mm, Shank Thread Length 37 mm, Shank Thread Size M12-1.75, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 12 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 72.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.5/8-11x4ftx2)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- Ampg Rod Ends