Shop All Rod Ends
Ampg
Rod End Bolt, M12-1.75 Shank Thread
Mfr # ZEBM12X110-STL-BX
Zoro # G910881413
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 25 mm
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Bore Diameter 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 25 mm |
Bore Diameter | 12 mm |
Overall Length | 122.5 mm |
Ball Diameter | 12 mm |
Shank Thread Length | 87 mm |
Head Width | 14 mm |
Shank Thread Size | M12-1.75 |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 12 mm, Head Outside Diameter 25 mm, Head Width 14 mm, Shank Thread Length 87 mm, Shank Thread Size M12-1.75, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 12 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 122.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0451-188)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M6 Thrd Sz, 32 mm Thrd Lg (6N50P10)
- Ampg Rod Ends