Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM12X120-STL-BX
Zoro # G610881478
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 102 mm
- Bore Diameter 12 mm
- Shank Thread Size M10-1.5
- Rod End Type Spherical Rod End
- Ball Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 102 mm |
Bore Diameter | 12 mm |
Shank Thread Size | M10-1.5 |
Ball Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Head Width | 12 mm |
Overall Length | 130 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 12 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 102 mm, Shank Thread Size M10-1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 130 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07040.043.0200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04160.140.0080)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-B7)
- Ampg Rod Ends