Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X90-LH
Zoro # G010881085
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Shank Thread Length 72 mm
- Rod End Type Spherical Rod End
- Standards DFARS, RoHS Compliant
- Head Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 72 mm |
Head Width | 12 mm |
Overall Length | 100 mm |
Head Outside Diameter | 20 mm |
Shank Thread Size | M10-1.5 |
Bore Diameter | 10 mm |
Ball Diameter | 10 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Standards | DFARS, RoHS Compliant |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 72 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 10 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.031.0450)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 1-5/8 in Thrd Lg, 3-5/8 in Overall Lg (SWB-2SS)
- Ampg Rod Ends