Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X90-BLACK
Zoro # G010881061
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Shank Thread Direction Right Hand
- Overall Length 100 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Length 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 100 mm |
Shank Thread Length | 72 mm |
Shank Thread Size | M10-1.5 |
Ball Diameter | 10 mm |
Head Width | 12 mm |
Head Outside Diameter | 20 mm |
Bore Diameter | 10 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 72 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 100 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB51618112P25)
- ZORO SELECT #10-24 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.019.0200)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN8)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH-UNF)
- Ampg Rod Ends