Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X80-ALLOY-BX
Zoro # G010881290
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 10 mm
- Housing Material Alloy Steel
- Head Outside Diameter 20 mm
- Shank Thread Size M10-1.5
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ball Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Shank Thread Size | M10-1.5 |
Head Width | 12 mm |
Bore Diameter | 10 mm |
Overall Length | 90 mm |
Shank Thread Length | 62 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Resistance Properties | Rust Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 62 mm, Shank Thread Size M10-1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 90 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- Ampg Rod Ends