Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X50-174
Zoro # G110880964
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
- Shank Thread Length 32 mm
- Bore Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 32 mm |
Bore Diameter | 10 mm |
Shank Thread Size | M10-1.5 |
Head Width | 12 mm |
Ball Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Overall Length | 60 mm |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 32 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 60 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 4 PK (63167)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- KIPP Rod End, Steel, Zinc Plated, M22 Thrd Sz, 37 mm Thrd Lg, 111 mm Overall Lg (K0717.221)
- Ampg Rod Ends