Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X45-BLACK
Zoro # G110881183
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 12 mm
- Shank Thread Length 26 mm
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 12 mm |
Shank Thread Length | 26 mm |
Overall Length | 55 mm |
Bore Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Shank Thread Size | M10-1.5 |
Ball Diameter | 10 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 26 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 55 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-LH)
- Ampg Rod Ends