Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X120-LH
Zoro # G210881298
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 12 mm
- Bore Diameter 10 mm
- Head Outside Diameter 20 mm
- Housing Material Stainless Steel
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 12 mm |
Bore Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Ball Diameter | 10 mm |
Shank Thread Size | M10-1.5 |
Overall Length | 130 mm |
Shank Thread Length | 102 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Standards | DFARS, RoHS Compliant |
System of Measurement | Metric |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 102 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 10 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100, Length: 2" (WWG-156-2000-SZ)
- NEWPORT FASTENERS Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 0.098 in Ht, 100 PK (287779-PR-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 50 PK (U55050.037.0075)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.062.0350)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- Ampg Rod Ends