Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X120-174
Zoro # G610881614
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Outside Diameter 20 mm
- Head Width 12 mm
- Shank Thread Size M10-1.5
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 20 mm |
Head Width | 12 mm |
Shank Thread Size | M10-1.5 |
Overall Length | 130 mm |
Shank Thread Length | 102 mm |
Ball Diameter | 10 mm |
Bore Diameter | 10 mm |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 102 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 130 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- Ampg Rod Ends