Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X110LH-STL-BX
Zoro # G910881635
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 92 mm
- Shank Thread Size M10-1.5
- System of Measurement Metric
- Head Width 12 mm
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 92 mm |
Shank Thread Size | M10-1.5 |
Head Width | 12 mm |
Bore Diameter | 10 mm |
Head Outside Diameter | 20 mm |
Overall Length | 120 mm |
Ball Diameter | 10 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material | Alloy Steel |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 92 mm, Shank Thread Size M10-1.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 10 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK (GRK01141)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1195 PK (09816)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 1/4"-20, 100 PK (SSKCIA0250025USA-100BX)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-B7MACH)
- Ampg Rod Ends