Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X110-174
Zoro # G010881573
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M10-1.5
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Gender Male
- Head Outside Diameter 20 mm
- Ball Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | M10-1.5 |
Head Outside Diameter | 20 mm |
Ball Diameter | 10 mm |
Overall Length | 120 mm |
Bore Diameter | 10 mm |
Shank Thread Length | 92 mm |
Head Width | 12 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 92 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 120 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 100 PK (1LAC3)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04160.025.0150)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-400370-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U55450.075.0001)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (10J)
- Ampg Rod Ends