Shop All Rod Ends
Ampg
Rod End Bolt, M10-1.5 Shank Thread
Mfr # ZEBM10X100-ALLOY-BX
Zoro # G010881474
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 12 mm
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Head Outside Diameter 20 mm
- Shank Thread Length 82 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 12 mm |
Head Outside Diameter | 20 mm |
Shank Thread Length | 82 mm |
Bore Diameter | 10 mm |
Shank Thread Size | M10-1.5 |
Overall Length | 110 mm |
Ball Diameter | 10 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Rust Resistant |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 20 mm, Head Width 12 mm, Shank Thread Length 82 mm, Shank Thread Size M10-1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 10 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 110 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.030.0030)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-SSMACH)
- Ampg Rod Ends