Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM8X90-BR
Zoro # G810724261
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 74 mm
- System of Measurement Metric
- Shank Thread Size M8-1.25
- Head Width 9 mm
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X90-BR
- Zoro # G810724261
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 74 mm |
Shank Thread Size | M8-1.25 |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Overall Length | 99 mm |
Head Outside Diameter | 18 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 74 mm, Shank Thread Size M8-1.25, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 99 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- Ampg Spherical Rod Ends