Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM8X100-BR
Zoro # G610723907
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Head Outside Diameter 18 mm
- Shank Thread Length 84 mm
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Shank Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100-BR
- Zoro # G610723907
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 84 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Overall Length | 109 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 109 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- D&D Timing Belt, 5M, 15 x 360mm PL, T72 (360-5M-15)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- Ampg Plain Bearings