Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X80-BR
Zoro # G310723832
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 7 mm
- Head Outside Diameter 14 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 66 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM6X80-BR
- Zoro # G310723832
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Length | 66 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Overall Length | 87 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 66 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 87 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 8.25" OD (AK84-3/4)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- BETA 1 FILTERS Air/Oil Separator replacement for 4930155111 / MANN FILTER (B1AS0006700)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 (6892-16-20)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- Ampg Plain Bearings